Zoro Homepage

Flamehold, heat resistant welding compound, 5lb container

  • Mfr # 9080

  • Zoro # G204207219


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Size
5 lb
Material
Reusable Heat Resistant Compound
Application
Used for holding parts together while welding or for protecting parts from overheating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080
Zoro #
G204207219
UPC #
-
Country of Origin
United States

Dimensions

Size
5 lb

Details

Material
Reusable Heat Resistant Compound
Application
Used for holding parts together while welding or for protecting parts from overheating

Description

Flamehold is a special heat resistant compound that has many functions related to welding. Flamehold may be used as a fixture to hold parts together while welding. It is also an ideal heat shielding compound that protects heat sensitive areas near the welding zone.
Features:
- Firmly Holds Parts While Welding
- Protect Parts From Overheating
- Will Not Deform Or Swell While Welding
- Simple To Apply and Remove
- Will Not Soil Or Corrode
- May Be Used Over and Over By Adding Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.