Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 1/8" Dia., 1lb
- Mfr # 1204-1
- Zoro # G804207091
product price:Â
$
80.49
/ea
Key Features
Material
Stainless Steel Alloy
Welding Current Designation
AC, DCEP
Container Size
1 lb
Tensile Strength
85,000 psi
Length
14in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1204-1
- Zoro #
- G804207091
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel Alloy
- Welding Current Designation
- AC, DCEP
- Tensile Strength
- 85,000 psi
- Welding Method
- SMAW
- Application
- For welding stainless steels. Ideal for use in chemical, refining, brewing, dairy and food applications.
Dimensions
- Container Size
- 1 lb
- Diameter
- 1/8 in
- Length
- 14in
Description
Gemini A
For stainless steels 301, 302, 302B, 303, 304, 304L, 305, 308L, 321, 347, and all AISI 200 & Ferrite 400 types.
- High Strength 85,000 psi
- Superior Out-of-Position Weldability
- Excellent Corrosion Resistance
- Easy To Use
- Extra Low Carbon Content
- Ultra Low Splatter
Gemini A produces sound welds with excellent corrosion resistance. Ideal for use in chemical, refining, brewing, dairy and food applications. The extra low carbon in Gemini A avoids troublesome carbide precipitation and resultant weld decay. When conditions of heat and corrosion are severe Gemini A provides the ultimate protection. In addition, Gemini A has excellent impact resistance, producing ideal cushion layers prior to hardfacing.
For stainless steels 301, 302, 302B, 303, 304, 304L, 305, 308L, 321, 347, and all AISI 200 & Ferrite 400 types.
- High Strength 85,000 psi
- Superior Out-of-Position Weldability
- Excellent Corrosion Resistance
- Easy To Use
- Extra Low Carbon Content
- Ultra Low Splatter
Gemini A produces sound welds with excellent corrosion resistance. Ideal for use in chemical, refining, brewing, dairy and food applications. The extra low carbon in Gemini A avoids troublesome carbide precipitation and resultant weld decay. When conditions of heat and corrosion are severe Gemini A provides the ultimate protection. In addition, Gemini A has excellent impact resistance, producing ideal cushion layers prior to hardfacing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.