Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 1lb

  • Mfr # 2305-1

  • Zoro # G904207021


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Material
Nickel-Iron Cast Iron Alloy
Welding Current Designation
AC, DCEP
Container Size
1 lb
Tensile Strength
79,000 psi
Length
14in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2305-1
Zoro #
G904207021
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 lb
Diameter
5/32 in
Length
14in

Details

Material
Nickel-Iron Cast Iron Alloy
Welding Current Designation
AC, DCEP
Tensile Strength
79,000 psi
Welding Method
SMAW
Application
For the maintenance welder who must weld dirty, oil-soaked cast-iron castings of unknown composition

Description

Jupiter A
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron.
Features:
- High Strength 79,000psi
- Use On All Weldable Grades Of Cast Iron
- Welds Over Dirt and Oil
- Eliminates Porosity
- Ideal For Cast Iron To Steel Joining
- Prevents Hard Spots
- Easy To Use
- Welds Over Slag
- Ductile Deposits
Jupiter A has been engineered for the maintenance welder who must weld dirty, oil-soaked castings of unknown compositions. Sound, nonporous welds are produced without special preparation. Successful results are possible even when the joint is restrained.
Jupiter A makes it possible to repair machines and equipment in place without expensive tear down, thereby avoiding costly down time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.