Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Midas H-12, 14" Stick Electrode for Repair of Hot and Cold Working Tool Steels, 3/32" Dia., 1lb
- Mfr # 2413-1
- Zoro # G804207145
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome-Moly-Tungsten-Vanadium Tool Steel Alloy
Welding Current Designation
AC, DCEP
Container Size
1 lb
Welding Method
SMAW
Length
14in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2413-1
- Zoro #
- G804207145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1 lb
- Diameter
- 3/32 in
- Length
- 14in
Details
- Material
- Chrome-Moly-Tungsten-Vanadium Tool Steel Alloy
- Welding Current Designation
- AC, DCEP
- Welding Method
- SMAW
- Application
- For cutting edges and abrasion surfaces. Effective in hot cavities or surfaces that heat extensively during work.
Description
Midas H-12
For hot and cold working tool steels.
Features:
- Hardness 59 RC
- Wide Temperature Range
- For Wear and Cutting Surfaces
- Oil, Air and Water Hardening
- Abrasion and Shock Resistant
Midas H12 has been developed for cutting edges and abrasion surfaces over a wide range of temperatures. Deposits respond to heat treatment like the base meal. Outstanding results are obtained on hot cavities or surfaces that heat extensively during work, such as mandrels. Air hardens after welding.
For hot and cold working tool steels.
Features:
- Hardness 59 RC
- Wide Temperature Range
- For Wear and Cutting Surfaces
- Oil, Air and Water Hardening
- Abrasion and Shock Resistant
Midas H12 has been developed for cutting edges and abrasion surfaces over a wide range of temperatures. Deposits respond to heat treatment like the base meal. Outstanding results are obtained on hot cavities or surfaces that heat extensively during work, such as mandrels. Air hardens after welding.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.