Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 3/32" Dia., 11lb
- Mfr # 2513
- Zoro # G804207077
product price:Â
$
1,205.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Alloy
Welding Current Designation
DCEP
Container Size
11 lb
Tensile Strength
35,000 psi
Application
For aluminum -castings, forging, tubing and sheet.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2513
- Zoro #
- G804207077
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum Alloy
- Welding Current Designation
- DCEP
- Tensile Strength
- 35,000 psi
- Application
- For aluminum -castings, forging, tubing and sheet.
- Welding Method
- SMAW
Dimensions
- Container Size
- 11 lb
- Diameter
- 3/32 in
- Length
- 14in
Description
Neptune AAA
For aluminum-castings, forging, tubing and sheet.
Features:
- High Strength 35,000psi
- Long Shelf Life
- Easy To Use
- Can Be Used For Brazing
- Low Spatter
- Easy To Build-Up and Join
Neptune AAA is a unique aluminum electrode that makes welding aluminum much easier and stronger than ever before. The durable extruded flux coating assures the user will see less spatter, more penetration and a more effective weld with minimal preparation. No need for special equipment.
Neptune AAA can be used on all weldable grades of aluminum. It is good on thick castings or thin tubing. Excellent for build-up of missing sections.
For aluminum-castings, forging, tubing and sheet.
Features:
- High Strength 35,000psi
- Long Shelf Life
- Easy To Use
- Can Be Used For Brazing
- Low Spatter
- Easy To Build-Up and Join
Neptune AAA is a unique aluminum electrode that makes welding aluminum much easier and stronger than ever before. The durable extruded flux coating assures the user will see less spatter, more penetration and a more effective weld with minimal preparation. No need for special equipment.
Neptune AAA can be used on all weldable grades of aluminum. It is good on thick castings or thin tubing. Excellent for build-up of missing sections.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.