Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 5/32" Dia, 5lb
- Mfr # 1725-5
- Zoro # G104206954
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Material
Low Hydrogen Carbon Steel Alloy
Welding Current Designation
AC, DCEP
Container Size
5 lb
Tensile Strength
98,000 psi
Application
Low-hydrogen electrode for repair of crack sensitive and problem steels. Highly effective for construction and mining equipment.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1725-5
- Zoro #
- G104206954
- UPC #
- -
- Country of Origin
- United States
- Material
- Low Hydrogen Carbon Steel Alloy
- Welding Current Designation
- AC, DCEP
- Tensile Strength
- 98,000 psi
- Application
- Low-hydrogen electrode for repair of crack sensitive and problem steels. Highly effective for construction and mining equipment.
- Welding Method
- SMAW
Dimensions
- Container Size
- 5 lb
- Diameter
- 5/32 in
- Length
- 14in
Description
Polaris AAA
For high strength alloy and problem steels such as cast steel, Cor-Ten, nickel bearing and high grade structural steels.
Features:
- Excellent Strength 98,000 psi
- Outstanding Ductility 34% Elongation
- Excellent AC Stability
- Welds Cast Steel
- Moisture Proof, Low Hydrogen
- Can Be Torch Cut
- Welds in All Positions
- Free Machining
- Excellent Sub-Zero Properties
- X-Ray Quality Welds
- No Undercutting
- Stable Arc
Polaris AAA produces sound, heat-treatable welds, even on contaminated metals. Welds have unusual strength and ductility, even at sub-zero temperatures. Welding is easy in all positions and deposits are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, vehicle frames, and all crack sensitive steels. Its extraordinary ductility makes Polaris AAA a good hard-surfacing pad.
For high strength alloy and problem steels such as cast steel, Cor-Ten, nickel bearing and high grade structural steels.
Features:
- Excellent Strength 98,000 psi
- Outstanding Ductility 34% Elongation
- Excellent AC Stability
- Welds Cast Steel
- Moisture Proof, Low Hydrogen
- Can Be Torch Cut
- Welds in All Positions
- Free Machining
- Excellent Sub-Zero Properties
- X-Ray Quality Welds
- No Undercutting
- Stable Arc
Polaris AAA produces sound, heat-treatable welds, even on contaminated metals. Welds have unusual strength and ductility, even at sub-zero temperatures. Welding is easy in all positions and deposits are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, vehicle frames, and all crack sensitive steels. Its extraordinary ductility makes Polaris AAA a good hard-surfacing pad.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.