Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 3/32" Dia., 11lb
- Mfr # 1823
- Zoro # G604207109
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel Alloy
Welding Current Designation
AC, DCEP
Container Size
11 lb
Tensile Strength
86,000 psi
Application
Smooth running electrode for mild steel repair in all postions and in dirty, rusty or oil-soaked applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1823
- Zoro #
- G604207109
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbon Steel Alloy
- Welding Current Designation
- AC, DCEP
- Tensile Strength
- 86,000 psi
- Application
- Smooth running electrode for mild steel repair in all postions and in dirty, rusty or oil-soaked applications
- Welding Method
- SMAW
Dimensions
- Container Size
- 11 lb
- Diameter
- 3/32 in
- Length
- 14in
Description
Tartan AAA
For mild to medium grade carbon steels, all positions.
Features:
- 86,000 psi Strength
- 28% Elongation
- Micro-Dense Moisture Resistance Coating
- Triple Deoxidized Deposit
- Low Spatter
- Excellent Out Of Position
- Ideal Under Worst Conditions
- Ultimate Puddle Visibility
- Runs Vertical Down
- Pass On Pass Over Slag
Tartan AAA is ideal when strength and ease of control are needed. Welds with Tartan AAA are sound even when dirt, rust, paint, or grease are on the base metal. Triple deoxidizers in Tartan AAA make this possible.
For mild to medium grade carbon steels, all positions.
Features:
- 86,000 psi Strength
- 28% Elongation
- Micro-Dense Moisture Resistance Coating
- Triple Deoxidized Deposit
- Low Spatter
- Excellent Out Of Position
- Ideal Under Worst Conditions
- Ultimate Puddle Visibility
- Runs Vertical Down
- Pass On Pass Over Slag
Tartan AAA is ideal when strength and ease of control are needed. Welds with Tartan AAA are sound even when dirt, rust, paint, or grease are on the base metal. Triple deoxidizers in Tartan AAA make this possible.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.