Shop ROCKMOUNT RESEARCH AND ALLOYS

Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .045" Dia., 33lb

  • Mfr # 7846

  • Zoro # G104207067


product price:  $636.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Shielding Type
Gas Required
Tensile Strength
80,000 psi
Compatible Shielding Gas
100% Carbon Dioxide, 98% Argon/ 2% Oxygen, 95% Argon/ 5% Oxygen, 90% Argon/10% Carbon Dioxide, 80% Argon/20% Carbon Dioxide, 75% Argon/ 25% Carbon Dioxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7846
Zoro #
G104207067
UPC #
-
Country of Origin
Korea, Republic of

Details

Welding Current Designation
DCEP
Shielding Type
Gas Required
Tensile Strength
80,000 psi
Compatible Shielding Gas
100% Carbon Dioxide, 98% Argon/ 2% Oxygen, 95% Argon/ 5% Oxygen, 90% Argon/10% Carbon Dioxide, 80% Argon/20% Carbon Dioxide, 75% Argon/ 25% Carbon Dioxide

Description

Tartan MIG
For welding mild and medium alloy steels.
Features:
- 80,000psi Tensile Strength
- High Elongation
- Excellent Out-Of-Position Characteristics
- 96-98% Deposition Efficiency
- Copper Flashed
- Can Be Used On Rusty, Oily and Dirty Steel
Tartan MIG is a deoxidized copper-flashed silicon-manganese alloyed wire with Zirconium, Aluminum, and Titanium that consistently produces excellent quality welds.
Tartan MIG, with its low carbon content and “fast-freezing” puddle makes it ideal for any type of out-of-position welding. Also, its additional deoxidants make it ideal for welding rusty, dirty, oily-type steels, while ensuring consistent good quality welds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.