Zoro Homepage

Thread Insert, 3/4-10 Int Thrd Sz, Case-Hardened Steel

  • Mfr # 90420

  • Zoro # G304206990


product price: $146.99
/pk 5, $29.40/ea
Free Shipping & Returns

Key Features

Material
Case-Hardened Steel
External Thread Size
M26x2.00
Application
For repairing stripped threads in metals, plastics and fiberglass
Length
27mm
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90420
Zoro #
G304206990
UPC #
-
Country of Origin
Germany

Dimensions

Internal Thread Size
3/4-10
External Thread Size
M26x2.00
Length
27mm
Thickness
Standard Wall

Details

Item
Thread Insert
Material
Case-Hardened Steel
Application
For repairing stripped threads in metals, plastics and fiberglass
Finish
Zinc Plated
Standards
UNC

Description

Rockmount Threaded Inserts are a fast and inexpensive way to solve all your stripped thread needs. Threaded inserts are cylindrical, metal bushings with features on the outside that anchor them into a plastic or metal base material. They provide high-quality, permanent, wear-resistant internal threads and are designed to be installed in molded or drilled holes in one simple step. With Rockmount Inserts, stripped-thread problems can be corrected in minutes with no special tools or procedures. Save time, money and aggravation by simply drilling a new hole and screwing in the self-tapping, case hardened insert.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.