Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Zeta FC, Hardfacing Wire for High Abrasion and Heavy Impact Situations; Gas Req., 1/16" Dia., 33lb
Mfr # 7663
Zoro # G804207060
product price:Â $1,325.99
/ea
Free Shipping & Returns
Key Features
Welding Current Designation
DCEP
Shielding Type
Gas Required
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25%
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7663
Zoro #
G804207060
UPC #
-
Country of Origin
Korea, Republic of
Details
Welding Current Designation
DCEP
Shielding Type
Gas Required
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25%
Description
Zeta FC
For hardfacing carbon and alloy steels subjected to high abrasion and heavy impact.
Features:
- Extremely Tough Deposit
- Deposit Hardness 55-60 RC
- Resists Heavy Impact
- High Chrome and Silicone Carbide
- Corrosion Resistant
- Excellent Running Characteristics
- Rapid Deposition
Zeta Flux Core is a gas shielded flux core wire that gives superior resistance to wear in high abrasion situations, even when combined with heavy impact loads. The unique and high alloy content provides exceptionally dense semi-austenitic deposits.
Zeta Flux Core is very easy to run, especially in vertical wear facing applications, and will greatly extend service life on a wide range of equipment and machinery. Zeta Flux Core will give excellent results on a wide range of hardfacing applications, even with the high corrosion mediums. The high chrome deposits resist stress cracking.
Applications include dredge cutter teeth, conveyer screws, bulldozer blades, pump housing and dipper teeth.
For hardfacing carbon and alloy steels subjected to high abrasion and heavy impact.
Features:
- Extremely Tough Deposit
- Deposit Hardness 55-60 RC
- Resists Heavy Impact
- High Chrome and Silicone Carbide
- Corrosion Resistant
- Excellent Running Characteristics
- Rapid Deposition
Zeta Flux Core is a gas shielded flux core wire that gives superior resistance to wear in high abrasion situations, even when combined with heavy impact loads. The unique and high alloy content provides exceptionally dense semi-austenitic deposits.
Zeta Flux Core is very easy to run, especially in vertical wear facing applications, and will greatly extend service life on a wide range of equipment and machinery. Zeta Flux Core will give excellent results on a wide range of hardfacing applications, even with the high corrosion mediums. The high chrome deposits resist stress cracking.
Applications include dredge cutter teeth, conveyer screws, bulldozer blades, pump housing and dipper teeth.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.