Shop All Steel Toe Shoes
Rockport Works
Boat Shoes, Steel, 10W, PR
Mfr # RK676
Zoro # G5798642
original price:
$128.40
6% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F2413-11
- Gender Women's
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Footwear Construction Type Cemented
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
Product Information
- Brand Rockport Works
- MFR # RK676
- Zoro # G5798642
- UPC # 690774052802
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 10 |
Details
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No, Style Number RK676
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Cargo Pants, Size 34" x 30", Black (74439)
- ZORO SELECT Traffic Barrel, 41-1/2 In. H, 9 lb. (03-780-6HI)
- NEVS 2" wide x 60yd Pink Labeling Tape (T-200-Pink)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 2XL (V1080350U-2XL)
- SKECHERS Work Shoes, Alloy, Womens, 11, D, Black, PR (76553 - BKBL SZ 11)
- REEBOK Safety Shoe, 12, W, Black, Composite, PR (RB4039)
- REEBOK Safety Shoe, 9-1/2, M, Black, Composite, PR (RB4039)
- SKECHERS Work Shoes, Alloy, Womens, 9, D, Black, PR (76553 - BKBL SZ 9)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- Rockport Works Steel Toe Shoes