Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 11 1/2, W, RK4691

  • Mfr # RK4691

  • Zoro # G8643745


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643745
UPC #
690774492929
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Height
3 in
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
ASTM Footwear Class
F2413-11
Last Number or Name
TrueFlex
Removable Insole
Yes
Upper Material
Fabric, Leather, Mesh
Oil Resisting Sole
Yes
Predominant Footwear Color
Blue
Footwear Sole Pattern
Slip Resistant
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Completely Non Metallic
No
Metatarsal System
No
Static Dissipative
Yes
Upper Boot Material
Man Made
Metal Chip Resisting Sole
Yes
Insole System
Removable
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Wide Toe Cap
Yes
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
No
Insulation Type
None
Footwear Construction Type
Cemented
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Oily
0.46
Waterproof Type
None
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Lace Up
Toe Cap Material
Composite
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
250 Degrees F
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Wet
0.46
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Oily
0.46
Upper Material (PRINT)
Fabric, Leather, Mesh
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Includes Shank
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.