Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 9, W, RK4691

  • Mfr # RK4691

  • Zoro # G8644043


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK4691
Zoro #
G8644043
UPC #
690774492875
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Insulated
No
Non Metallic Upper
No
Upper Material
Fabric, Leather, Mesh
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Upper Material Description
Synthetic
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
0.46
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
TrueFlex
Electrical Hazard Rated
No
Midsole Material
EVA
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Insole System
Removable
Oil Resisting Sole
Yes
Upper Boot Material
Man Made
Footwear Sole Pattern
Slip Resistant
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.45
Mark II Slip Test Results- Dairy Tile Oily
0.46
Conductive
No
For Outdoor Traction
No
Metatarsal System
No
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Insulation Type
None
Footwear Style
Athletic Shoe
Predominant Footwear Color
Blue
Puncture Resistant Insole
No
Waterproof Type
None
Outsole Material
Rubber
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.46
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Fabric, Leather, Mesh
Gender (PRINT)
Men's
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.