Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854647


product price: $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854647
UPC #
690774084162
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Rubber
Standards
ASTM F2413-05
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.71
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Insole System
Adiprene Insert
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.32
Static Dissipative
No
Waterproof Type
Bootie
Outsole Material
Rubber
Midsole Material
EVA
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Footwear Construction Type
Direct Attached
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Metatarsal Guard
No
Footwear Shank Type
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Removable Insole
Yes
Footwear Sole Pattern
Cleated
Resists
Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Brown
Material
Leather
Slip-Resistance Value - Mark II - Dry
0.88
Heel Definition
Defined Heel
Insole Technology
Adiprene
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.32
Closure
Lace Up
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.