Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854674


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854674
UPC #
690774084193
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Insole System
Adiprene Insert
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Non Metallic Upper
Yes
Conductive
No
Waterproof Type
Bootie
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.88
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Cleated
Wide Toe Cap
Yes
Non-Marking Sole
No
Footwear Construction Type
Direct Attached
Footwear Shank Type
Plastic
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Shank Material
Rubber
Insulated
No
Standards
ASTM F2413-05
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Upper Material
Leather
Closure Type
Lace Up
Resists
Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Material
Leather
Slip-Resistance Value - Mark II - Oily
0.32
Liner Technology
Moisture Wicking
Insole Technology
Adiprene
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.88
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Direct Attached
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.