Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854683


product price: $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854683
UPC #
690774084209
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Metatarsal Guard
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Insole System
Adiprene Insert
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Static Dissipative
No
Insulated
No
Max. Heat Rating
300 Degrees F
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413-05
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Outsole Material
Rubber
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.88
Footwear Closure Type
Lace Up
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.32
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Closure Type
Lace Up
Resists
Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Material
Leather
Style Family
6-Inch Work Boot
Insole Technology
Adiprene
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily
0.32
Heel Definition
Defined Heel
Construction
Direct Attached
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.88
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Closure
Lace Up
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.