Men's 6-Inch Work Boot, 4, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G6121319


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6640
Zoro #
G6121319
UPC #
690774085336
Country of Origin
China

Dimensions

Size
4
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
4

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413-11
Waterproof Type
Full Bootie Membrane
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Footwear Sole Pattern
Textured
Outsole Material
Rubber
Non-Marking Sole
No
Conductive
No
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Insulated
No
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Last Number or Name
6640
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Material
Leather
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Defined Heel
Insole Material
EVA
Heel Definition
Defined Heel
Insole Technology
Removable
Style Family
6-Inch Work Boot
Closure
Lace Up
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.