Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Work Boot, Black, 5 1/2, RK6465

  • Mfr # RK6465-M-05.5

  • Zoro # G015193206


product price: $169.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
5 1/2
Style Number
RK6465
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6465-M-05.5
Zoro #
G015193206
UPC #
690774735941
Country of Origin
China

Dimensions

Size
5 1/2
Width
M
Overall Height
6 in

Details

Item
Athletic Work Boot
Gender
Men's
Color
Black
Style Number
RK6465
Waterproof
Yes
Removable Insole
Yes
Wide Toe Cap
Yes
Conductive
No
Metal Chip-Resisting Sole
Yes
Insulated
No
Non-Marking Sole
No
Outsole Material
Rubber
Insole Material
EVA
Insole Technology
Removable Insole
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Metatarsal Guard
Internal
Midsole Material
Polyurethane
Toe Cap Material
Composite
Metatarsal Guard System
FlexMet
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Upper Material
Leather
Static Dissipative
No
Midsole Technology
Dual Density
Chemical-Resisting Sole
Yes
Shank Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Closure
Lace Up
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Dry
0.88
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel
No
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Wet
0.71
Heel Definition
Flat Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number RK6465, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.