Men's Oxford Shoe, 14 Leather Upper, Steel Toe, Black, RK6761

  • Mfr # RK6761

  • Zoro # G8952176


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK6761
Zoro #
G8952176
UPC #
690774266391
Country of Origin
China

Dimensions

Footwear Width
M
Size
14
Heel Height
1/2 in
Width
M
Size (PRINT)
14

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Insulated
No
Standards
ASTM F2413-05
Removable Insole
Yes
Non Metallic Upper
Yes
Completely Non Metallic
No
Upper Boot Material
All Leather
Midsole Material
EVA
Style Number
RK6761
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.59
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.72
Puncture Resistant Insole
No
Shank Material
Plastic
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Full Sock
CSA Footwear Standard
Not Specified
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Resists
Impact/Compression/Puncture
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Series
RK6761
Heel Style
Flat Heel
Non-Marking Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.72
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Insole Technology
Full Sock
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Construction
Cemented
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RK6761

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.