Men's Steel Toe, 11.5 W, Leather, 3 in Height, Brown

  • Mfr # RK6736

  • Zoro # G6331902


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6736
Zoro #
G6331902
UPC #
690774281844
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
11 1/2
Overall Height
3 in

Details

Item
Boat Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Liner Material
Mesh, Nylon
Shank Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.40
Ninety Degree Heel
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Plastic
Footwear Sole Pattern
Textured and Siped
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Wet
0.74
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Midsole Material
EVA
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Insulated
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Style Number
RK6736
Max. Heat Rating
200 Degrees F
Wide Toe Cap
No
Standards
ASTM F2413
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
1.00
Material
Crazy Horse Leather
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Series
Sailing Club
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily
0.4
Insole Material
EVA
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Insole Technology
Removable, Sponge Rubber Heel Wedge
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.74
Style Family
Boat Shoe
Liner Technology
Moisture Wicking
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RK6736

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products