More Energy, Men's 6-Inch Work Boot, 4 1/2, M, Leather, 6 in Height, Brown

  • Mfr # RK6640

  • Zoro # G5516865


product price:  $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6640
Zoro #
G5516865
UPC #
690774085282
Country of Origin
China

Dimensions

Size
4 1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
4 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Series
More Energy
Waterproof
Yes
Closure Type
Tie
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Cleated
Upper Boot Material
All Leather
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
Standards
ASTM F2413-11, CSA Z195-09
Upper Material Description
Leather
Insulated
No
Conductive
No
Shank Material
Plastic
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.71
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Insole System
Adiprene Insert
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.88
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
300 Degrees F
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Waterproof Type
Bootie
Outsole Material
Rubber
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.88
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Adiprene
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Direct Attached
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.