
Hammer Max - Men - Tall - 600g Insulated - CN EH PR WP IN HR SR - Brown - 9EE
Mfr # A7384-9EE
Zoro # G922926201
product price:Â $189.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men
Style Number
A7384
Outsole Material
Rubber
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7384-9EE
Zoro #
G922926201
UPC #
198311030233
Country of Origin
Viet Nam
Dimensions
Footwear Width
2E
Size
9
Details
Item
Tall Boot
Color
Brown
Gender
Men
Style Number
A7384
Outsole Material
Rubber
Metatarsal Guard
No
Standards
CN, EH, PR, WP, HR, SR, SF
Midsole Material
PU
Removable Insole
Yes
Liner Material
Moisture Wicking Nylon
Footwear Closure Type
Pull On
Upper Material
Leather
Waterproof
Yes
Toe Type
Carbon Nano-Fiber
Series
Hammer Max
Description
The Hammer Max Insulated Series is engineered for maximum warmth and protection in cold-weather environments, all while delivering top rated comfort with the MEGAComfort Insole. Featuring Carbon Nano Fiber toes, puncture resistance, and 600g insulation, it keeps workers safe and comfortable through harsh winter conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.