More Energy, Men's 6-Inch Work Boot, 6.5, W, Leather, 6 in Height, Black

  • Mfr # RK6465

  • Zoro # G6308854


product price:  $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6465
Zoro #
G6308854
UPC #
690774094505
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Style Number
RK6465
Series
More Energy
Waterproof
Yes
Closure Type
Lace-Up
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.88
Midsole Material
Polyurethane
Insulated
No
Outsole Material
Rubber
Footwear Sole Pattern
Siped
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Static Dissipative
No
CSA Footwear Standard
Not Specified
Conductive
No
Standards
ASTM F2413
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.71
Non-Marking Sole
No
Footwear Shank Type
Plastic
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily
0.32
Upper Material Description
Leather
Oil Resisting Sole
Yes
Metatarsal Guard
Internal
Metal Chip Resisting Sole
Yes
Insole System
Adiprene Insert
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Insole Technology
Adiprene
Slip-Resistance Value - Mark II - Dry
0.88
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.32
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.