
Framer Max PR Mid - Men - CT EH PR WP SR SF - Black - 11.5EE
Mfr # A8201-11.5EE
Zoro # G022926644
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
PU
Metatarsal Guard
No
Liner Material
Moisture Wicking Mesh
Gender
Men
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8201-11.5EE
Zoro #
G022926644
UPC #
198311021576
Country of Origin
Cambodia
Dimensions
Footwear Width
2E
Size
11.5
Details
Midsole Material
PU
Metatarsal Guard
No
Liner Material
Moisture Wicking Mesh
Gender
Men
Removable Insole
Yes
Toe Type
Composite
Item
Mid Boot
Style Number
A8201
Waterproof
Yes
Footwear Closure Type
Lace Up
Color
Black
Standards
CT, EH, PR, WP, SR, SF
Upper Material
Leather
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.