Rockport Works
Oxford Shoe, W, 12, Black
Mfr # RK643-W-12.0
Zoro # G509956461
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Size 12
- Waterproof No
- Insole Material Foam
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT2)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black (PP4X-75-011)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- ROCKPORT WORKS Size 9 1/2 Women's Pull On Alloy Safety Toe Bootie, Black (RK751)
- ROCKPORT WORKS Size 10 Women's Pull On Alloy Safety Toe Bootie, Black (RK751)
- ROCKPORT WORKS Athletic Shoe, W, 8 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Athletic Shoe, W, 10 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- WOLVERINE Wellington Boots, Composite, 13M, PR (W10318)
- Rockport Works Composite Toe Boots and Shoes