Rockport Works
Oxford Shoe, W, 6 1/2, Black
Mfr # RK643-W-06.5
Zoro # G909956467
original price:
$109.99
23% off
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Size 6 1/2
- Waterproof No
- Style Family Oxford Shoe
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Dotted Palm Micro-Foam Gloves, S, Black, 1 Dozen (34-844/S)
- ZING Circuit Breaker Lockout, Red, 4-1/2" L (7803)
- TOUGH DUCK Men's Black Polyester Safety Jacket size S (S43211)
- NMC Flammable Dot Placard Sign, 1223, Pk10, Material: Adhesive Backed Vinyl (DL182P10)
- ROCKPORT WORKS Size 9W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Athletic Shoe, W, 11 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Size 13W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Size 7 1/2 Women's Pull On Alloy Safety Toe Bootie, Black (RK751)
- ROCKPORT WORKS Size 12W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Size 8 Women's 6 in Work Boot Composite Work Boot, Deer Tan (RK668)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-8W)
- Rockport Works Composite Toe Boots and Shoes