This item is Discontinued.

Rockport Works Trail Oxford Shoes, Brown, 10-1/2M, PR RK5600-10.5M

Trail Oxford Shoes, Brown, 10-1/2M, PR (Discontinued)

  • Mfr # RK5600-10.5M
  • Zoro # G9152945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK5600-10.5M
Zoro #
G9152945
UPC #
690774326170
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater

Details

Item
Oxford Shoes
Toe Type
Composite
Gender
Men's
Color
Brown
Waterproof
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
EVA
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Conductive
No
Removable Insole
Yes
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Insole System
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
RK5600
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Style
Hiker Low
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Shank Material
None
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Upper Boot Material
Leather/Mesh
Max. Heat Rating
150 Degrees F
Footwear Sole Pattern
Textured
Static Dissipative
No
Upper Material Description
Leather
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Resists
Electricity
Upper Material
Leather

Description

Oxford Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number RK5600, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.