This item is Discontinued.

Rockport Works Trail Oxford Shoes, Brown, 14W, PR RK5600-14W

Trail Oxford Shoes, Brown, 14W, PR (Discontinued)

  • Mfr # RK5600-14W
  • Zoro # G9153137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK5600-14W
Zoro #
G9153137
UPC #
690774326361
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Heel Height
1 in or Greater
Height
3 in

Details

Item
Oxford Shoes
Toe Type
Composite
Gender
Men's
Color
Brown
Waterproof
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Standards
ASTM F2413-11 I/75 C/75
Max. Heat Rating
150 Degrees F
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
None
Upper Material Description
Leather
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Non-Marking Sole
No
Non Metallic Upper
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Liner Material
Nylon
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Insulated
No
Footwear Style
Hiker Low
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Style Number
RK5600
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Footwear Shank Type
None
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Electricity
Upper Material
Leather

Description

Oxford Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number RK5600, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.