Women's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3697163


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
W
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK668
Zoro #
G3697163
UPC #
690774091474
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Polyurethane
Non-Marking Sole
No
Standards
ASTM F2413-05
Non Metallic Upper
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.71
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Direct Attached
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Max. Heat Rating
500 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.32
Conductive
No
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Removable Insole
Yes
Static Dissipative
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Waterproof Type
Bootie
CSA Footwear Standard
Not Specified
Insole System
Adidas Adiprene Shock Absorbign insole
Upper Material
Leather
Resists
Electricity, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Upper Color
Tan
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Material
Leather
Insole Technology
Adiprene, Shock Absorbing
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.71
Style Family
6-Inch Work Boot
Construction
Direct Attached
Maximum Heat Rating
500 Degrees F
Liner Technology
Hydro-Defense(R), Moisture Wicking
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.32
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.88
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
500 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.