Women's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3684177


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
M
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK668
Zoro #
G3684177
UPC #
690774091399
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.32
Mark II Slip Test Results- Dairy Tile Wet
0.71
Shank Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Standards
ASTM F2413-05
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Conductive
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Bootie
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Wide Toe Cap
Yes
Ninety Degree Heel
No
Upper Material Description
Leather
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Footwear Shank Type
Plastic
Max. Heat Rating
500 Degrees F
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Adidas Adiprene Shock Absorbign insole
Puncture Resistant Insole
No
Footwear Construction Type
Direct Attached
Metatarsal Guard
No
Closure Type
Lace Up
Resists
Electricity, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Tan
Material
Leather
Slip-Resistance Value - Mark II - Oily
0.32
Toe Cap Material
Composite
Closure
Lace Up
Heel Definition
Flat Heel
Maximum Heat Rating
500 Degrees F
Slip-Resistance Value - Mark II - Dry
0.88
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Style Family
6-Inch Work Boot
Liner Technology
Hydro-Defense(R), Moisture Wicking
All-Leather Upper
Yes
Insole Technology
Adiprene, Shock Absorbing
Shank Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
500 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.