Women's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3638415


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
M
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK668
Zoro #
G3638415
UPC #
690774091382
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Removable Insole
Yes
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Electrical Hazard Rated
Yes
Shank Material
Polyurethane
Outsole Material
Rubber
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Insulated
No
Max. Heat Rating
500 Degrees F
Conductive
No
Waterproof Type
Bootie
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
Insole System
Adidas Adiprene Shock Absorbign insole
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-05
Footwear Shank Type
Plastic
Resists
Electricity, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Tan
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Material
Leather
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Maximum Heat Rating
500 Degrees F
Liner Technology
Hydro-Defense(R), Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Adiprene, Shock Absorbing
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
500 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.