Shop ROCKPORT WORKS

Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 10 1/2 W

  • Mfr # RK676

  • Zoro # G5755057


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK676
Zoro #
G5755057
UPC #
690774052819
Country of Origin
China

Dimensions

Footwear Width
W
Size
10 1/2
Heel Height
1/2 in
Width
W
Size (PRINT)
10 1/2

Details

Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Upper Boot Material
All Leather
Completely Non Metallic
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Liner Material
Microfiber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.40
Static Dissipative
No
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Conductive
No
Ninety Degree Heel
No
Style Number
RK676
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.74
Puncture Resistant Insole
No
Footwear Sole Pattern
Siped
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Plastic
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Series
RK676
Heel Definition
Flat Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Toe Cap Material
Steel
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Wet
0.74
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable, Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily
0.4
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Microfiber
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round
For Outdoor Traction
Yes

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RK676

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.