Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 11 M

  • Mfr # RK676

  • Zoro # G5589202


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK676
Zoro #
G5589202
UPC #
690774052697
Country of Origin
China

Dimensions

Footwear Width
M
Size
11
Heel Height
1/2 in
Width
M
Size (PRINT)
11

Details

Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Siped
Footwear Construction Type
Cemented
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Puncture Resistant Insole
No
Style Number
RK676
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Boot Material
All Leather
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Static Dissipative
No
Midsole Material
EVA
Non-Marking Sole
No
Oil Resisting Sole
Yes
Liner Material
Microfiber
Mark II Slip Test Results- Dairy Tile Dry
0.72
Wide Toe Cap
No
Max. Heat Rating
100 Degrees F
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.59
Completely Non Metallic
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Chain Saw Cut Resistant
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Series
RK676
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Construction
Cemented
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Insole Technology
Removable, Sponge Rubber Heel Wedge
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.72
Heel Definition
Flat Heel
Style Family
Boat Shoe
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Microfiber
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RK676

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.