Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 9 1/2 M

  • Mfr # RK676
  • Zoro # G5688392
product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK676
Zoro #
G5688392
UPC #
690774052666
Country of Origin
China

Dimensions

Footwear Width
M
Size
9 1/2
Heel Height
1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Conductive
No
Max. Heat Rating
100 Degrees F
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
RK676
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Wide Toe Cap
No
Upper Boot Material
All Leather
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Footwear Construction Type
Cemented
Completely Non Metallic
No
Footwear Shank Type
Plastic
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Liner Material
Microfiber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Sole Pattern
Siped
Non-Marking Sole
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Wet
0.74
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.40
Ninety Degree Heel
No
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Series
RK676
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.74
All-Leather Upper
Yes
Construction
Cemented
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Heel Definition
Flat Heel
Insole Technology
Removable, Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily
0.4
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Insole Material
EVA
Maximum Heat Rating
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Microfiber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Wire Color
Brown

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RK676

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.