Shop ROCKPORT WORKS
See all product information
Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Navy Blue/Tan, 11 W
Mfr # RK670
Zoro # G5660855
product price:Â $137.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RK670
Zoro #
G5660855
UPC #
690774204393
Country of Origin
China
Dimensions
Footwear Width
W
Size
11
Heel Height
1/2 in
Width
W
Size (PRINT)
11
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue/Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RK670
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.