Women's Composite Toe Slip-On Work Shoe, Black, 5, W, RK643

  • Mfr # RK643-W-05.0

  • Zoro # G509956492


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK643-W-05.0
Zoro #
G509956492
UPC #
690774568006
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Width
W
Size (PRINT)
5

Details

Item
Slip-On Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
Electrical Hazard Rated
No
Upper Material
Leather
Insulated
No
Conductive
No
Metal Chip Resisting Sole
Yes
Liner Material
Synthetic Leather
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Puncture Resistant Insole
No
Style Family
Oxford Shoe
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Insole Material
Foam
Chemical Resisting Sole
Yes
Midsole Material
Rubber
For Outdoor Traction
Yes
Footwear Style
Oxford Shoe
Metatarsal Guard
No
Midsole Technology
TruFlex
Liner Technology
Suedetec
Non-Marking Sole
Yes
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Flat Heel
Insole Technology
Removable Insole
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Outsole Material
Rubber
Removable Insole
Yes
Static Dissipative
Yes
Completely Non Metallic
Yes
Wide Toe Cap
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Synthetic Leather
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
TruFlex
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.