Women's Composite Toe Slip-On Work Shoe, Black, 9, W, RK643

  • Mfr # RK643-W-09.0

  • Zoro # G509956515


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK643-W-09.0
Zoro #
G509956515
UPC #
690774555396
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Width
W
Size (PRINT)
9

Details

Item
Slip-On Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
Oil Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Non Metallic Upper
Yes
Metatarsal Guard
No
Style Family
Oxford Shoe
Chemical Resisting Sole
Yes
Midsole Technology
TruFlex
Upper Material
Leather
Liner Material
Synthetic Leather
Manufacturers Suggested Sole Slip Rating
Best
Insole Technology
Removable Insole
For Outdoor Traction
Yes
Insulated
No
Metal Chip Resisting Sole
Yes
Footwear Style
Oxford Shoe
Toe Cap Material
Composite
Midsole Material
Rubber
Conductive
No
Insole Material
Foam
Toe Shape
Round
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Closure
Lace Up
Static Dissipative
Yes
Electrical Hazard Rated
No
Construction
Cemented
Heel Definition
Flat Heel
Removable Insole
Yes
Non-Marking Sole
Yes
Liner Technology
Suedetec
Outsole Material
Rubber
Completely Non Metallic
Yes
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Synthetic Leather
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
TruFlex
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.