Women's Loafer Shoe, 9 1/2, Alloy Toe, Black, RK751

  • Mfr # RK751

  • Zoro # G702716534


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
M
Style Number
RK751
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK751
Zoro #
G702716534
UPC #
690774503472
Country of Origin
China

Dimensions

Width
M
Size
9 1/2
Footwear Width
M
Size (PRINT)
9 1/2

Details

Item
Loafer Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
RK751
Upper Boot Material
All Leather
Waterproof
No
Static Dissipative
No
Insole Material
Foam
Heat Resistant
No
Insulated
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Liner Material
Moisture Wicking Antimicrobial
Max. Heat Rating
200 Degrees F
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Shank Material
Nylon
Waterproof Type
None
Outsole Material
Rubber
Footwear Style
Chelsea Boot
Puncture Resistant Insole
No
CSA Footwear Standard
No Puncture Protection
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Completely Non Metallic
No
Metatarsal Guard
No
Upper Material
Leather
Safety Criteria
ASTM F2413, Electrical Hazard (EH), Side Zipper
Predominant Footwear Color
Black
Heel Style
Defined Heel
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Toe Cap Material
Alloy
Construction
Cemented
Liner Technology
Antimicrobial, Moisture Wicking
Maximum Heat Rating
200 Degrees F
Heel Definition
Defined Heel
Style Family
Loafer Shoe
CSA Standards Met
No Puncture-Resistant Sole
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Moisture Wicking Antimicrobial
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Side Zipper, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RK751

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.