Women's Oxford Shoe, Black, 10, RK643

  • Mfr # RK643-M-10.0

  • Zoro # G909956450


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
10
Style Number
RK643
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK643-M-10.0
Zoro #
G909956450
UPC #
690774555280
Country of Origin
China

Dimensions

Size
10
Width
M
Size (PRINT)
10

Details

Item
Oxford Shoe
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
Static Dissipative
Yes
Liner Material
Synthetic Leather
Insulated
No
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Insole Technology
Removable Insole
Wide Toe Cap
Yes
Metatarsal Guard
No
Liner Technology
Suedetec
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Closure
Lace Up
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Conductive
No
Oil Resisting Sole
Yes
Midsole Technology
TruFlex
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Toe Cap Material
Composite
Removable Insole
Yes
Outsole Material
Rubber
Construction
Cemented
Upper Material
Leather
Insole Material
Foam
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Style Family
Oxford Shoe
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Synthetic Leather
Midsole Technology (PRINT)
TruFlex
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.