Women's Safety Toe Bootie, 10 1/2, Alloy Toe, Black, RK751

  • Mfr # RK751

  • Zoro # G502716529


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
M
Style Number
RK751
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK751
Zoro #
G502716529
UPC #
690774503496
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Size (PRINT)
10 1/2

Details

Item
Safety Toe Bootie
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
RK751
Upper Boot Material
All Leather
Waterproof
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Construction Type
Cemented
Heat Resistant
No
Max. Heat Rating
200 Degrees F
Metatarsal Guard
No
Static Dissipative
No
Metatarsal Guard Style
None
Conductive
No
Waterproof Type
None
CSA Footwear Standard
No Puncture Protection
Insulated
No
Non-Marking Upper
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Insole Material
Foam
Heel Style
Defined Heel
Non-Marking Sole
Yes
Upper Material
Leather
Footwear Style
Chelsea Boot
Predominant Footwear Color
Black
Outsole Material
Rubber
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Completely Non Metallic
No
Liner Material
Moisture Wicking Antimicrobial
Upper Color
Black
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Safety Criteria
ASTM F2413, Electrical Hazard (EH), Side Zipper
Chemical Resisting Sole
Yes
Construction
Cemented
Liner Technology
Antimicrobial, Moisture Wicking
Heel Definition
Defined Heel
Maximum Heat Rating
200 Degrees F
Style Family
Loafer Shoe
Toe Cap Material
Alloy
CSA Standards Met
No Puncture-Resistant Sole
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Moisture Wicking Antimicrobial
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Chelsea Boot, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Side Zipper, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RK751

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.