This item is Discontinued.

Rockwell ROCKWELL Shop Series RC3136 Hammer Drill, 120 V, 1/2 in Chuck RC3136

ROCKWELL Shop Series RC3136 Hammer Drill, 120 V, 1/2 in Chuck (Discontinued)

  • Mfr # RC3136
  • Zoro # G904375614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC3136
Zoro #
G904375614
UPC #
845534081916
Country of Origin
China

Description

Features hammer function for drilling concrete and brick, magnesium gear housing for strength and prolonged life, keyed chuck secures the bit for heavy-duty use and soft-grip handle. 120 V/60 Hz, 0 to 2800 rpm no-load speed, 0 to 44800 bpm impact rate, max drilling capacity in wood is 1-1/4 in, masonry is 1/2 in, steel is 1/2 in and weighs 5 lb. Includes 10 ft. cord, auxiliary handle, depth gauge and chuck key.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.