This item is Discontinued.

Rockwell ShopSeries SS2811 Cordless Compact Drill Kit, 18 V Battery, Lithium-Ion Battery, 3/8 in Chuck SS2811

ShopSeries SS2811 Cordless Compact Drill Kit, 18 V Battery, Lithium-Ion Battery, 3/8 in Chuck (Discontinued)

  • Mfr # SS2811
  • Zoro # G704374336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2811
Zoro #
G704374336
UPC #
845534018196
Country of Origin
China

Description

ROCKWELL Cordless Compact Drill Kit, Lithium-Ion Battery, 18 V Battery, 1.3 Ah Battery, Keyless Chuck, 3/8 in Chuck, Drilling Capacity: 3/8 in, Brushed Motor, 120 in-lb Torque, 1 Speed, 750 rpm No Load Speed, Variable Speed Gear Control, Soft Grip Handle, 5 hr Battery Charge Time, Dimensions 9.4 in H x 3 in W x 9 in D, Kit Bare Tool/Kit, Battery Included: Yes, Includes: (1) Double-Ended Bit, 1.3 Ah Battery, Charger, Owner's Manual

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.