Arm Pull, Stainless Steel, Satin, 4" W
Mfr # AP1007 x 32D
Zoro # G8111583
product price: $200.81
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Projection
4 in
Length
16 in
Width
4 in
Mounting
Surface Mount Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP1007 x 32D
Zoro #
G8111583
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Width
4 in
Grip Thickness
3/4 in
Overall Width
4 in
Overall Height
16 in
Details
Material
Stainless Steel
Finish
Satin
Projection
4 in
Mounting
Surface Mount Screws
Operation
Hands-Free Pull
Item
Door Pull
Includes
1/4"-20 Finish Washer, 1/4"-20 x 2 1/4 in Flat Head Machine Screw, No. 6 x 5/8 in Oval Head Sheet Metal Screws
Color
Gray
Operation Type
Hand Pull
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Stainless Steel
Includes Lock
Lock Included
Description
Door Pull, Material Stainless Steel, Satin Finish, Width 4 in, Length 16 in, Mounting Surface Mount Screws, Projection 4 in, Grip Thickness 3/4 in, Includes 1/4 In.-20 Finish Washer, 1/4 In.-20 x 2 1/4 in Flat Head Machine Screw, No. 6 x 5/8 in Oval Head Sheet Metal Screws, Color Gray
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.