Zoro Homepage

Door Stop, Wall Mount, Satin Chrome

  • Mfr # 409 US26D

  • Zoro # G3951013


product price: $6.19
/ea

Key Features

Finish
Satin Chrome
Height
2 1/2 in
Material
Bronze, Stainless Steel, Wrought Brass
Width
2 1/2 in
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409 US26D
Zoro #
G3951013
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
2 1/2 in
Length
2 1/2 in
Base Dia.
2-1/2 in
Overall Width
2 1/2 in
Overall Height
1 in
Base Diameter
2 1/2 in

Details

Item
Door Stop
Finish
Satin Chrome
Material
Bronze, Stainless Steel, Wrought Brass
Mounting Style
Surface
Color
Gray
Product Type
Door Stop
Projection
1 in
Features
Concealed Mounting, Duraflex Bumper
Tip Material
Rubber
Hardware
Not Included
Door Opening Adjustment
110 Degrees
Includes Hardware
Hardware Included
Door Opening - Maximum
110 Degrees
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Stop, Mounting Type Screw In, Finish Satin Chrome, Color Gray, Base Dia. 2-1/2 in, Projection 1 in, Length 2 1/2 in, Height 2 1/2 in, Width 2 1/2 in, Door Opening Adjustment 110 Degrees , Mounting Style Surface, Material Bronze, Stainless Steel, Wrought Brass, Tip Material Rubber, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.