Foot Pull, Stainless Steel, Satin, Silver
Mfr # FP1230 X 32D
Zoro # G8112798
product price: $75.56
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Projection
3 1/4 in
Mounting
Surface Mount Screws
Grip Thickness
3/16 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP1230 X 32D
Zoro #
G8112798
UPC #
-
Country of Origin
United States
Dimensions
Grip Thickness
3/16 in
Overall Width
6 in
Overall Height
3 in
Details
Material
Stainless Steel
Finish
Satin
Projection
3 1/4 in
Mounting
Surface Mount Screws
Item
Door Pull
Color
Gray
Includes
1/4"-20 x 1 in Flat Head Machine Screw
Operation
Foot Pull
Operation Type
Foot Pull
Includes Lock
Lock Included
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Not Included
Description
Door Pull, Material Stainless Steel, Satin Finish, Mounting Surface Mount Screws, Projection 3 1/4 in, Grip Thickness 3/16 in, Includes 1/4 In.-20 x 1 in Flat Head Machine Screw, Color Gray
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.