
Bearclaw 3D GORE-TEX Waterproof 1000G Insulated Outdoor Boot 10W
Mfr # FQ0009234
Zoro # G1228642
product price:Â $217.99
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FQ0009234
Zoro #
G1228642
UPC #
85787863505
Country of Origin
Dominican Republic
Dimensions
Size
10
Footwear Width
W
Description
The Rocky BearClaw 3D 1000g boots are great for hunting, but you may want to work in them, too. Regardless of where you wear them, the BearClaw boots are durable, rugged and comfortable. These Rocky boots are made with full-grain leather and tough nylon. They have genuine Goodyear welt construction and a storm welt for durability, shape-retention and a solid platform for hours of wear. A breathable GORE-TEX fabric membrane keeps moisture out and keeps your feet dry. Rocky added 1000 grams of 3M Thinsulate Insulation to the hunting boots to help keep your feet warm even on the coldest days. The lace-up system is a lace-to-toe pattern with eyelets, D-rings and hooks for maximum adjustment. When you're walking, your feet are comfortable because of Rocky's exclusive polyurethane cushioned Air-Port footbed which also is perforated for air circulation. And, of course, Rocky's own BearClaw 3D outsole has a multi-directional, self-cleaning lug design that grabs the ground to be able to give you traction wherever you walk. For waterproof, insulated boots with great traction, get the Rocky BearClaw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.