
Shop ROCKY
See all product information
Core, Men's Waterproof Insulated Outdoor Boot, 13 M, Leather, Nylon, 8 in Height, Brown RealTree AP
Mfr # FQ0004754
Zoro # G1232072
product price:Â $98.05
/prKey Features
Color
Brown RealTree AP
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather, Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FQ0004754
Zoro #
G1232072
UPC #
885192898570
Country of Origin
China
Dimensions
Size
13
Footwear Width
M
Height
8 in
Details
Item
Waterproof Insulated Outdoor Boot
Color
Brown RealTree AP
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather, Nylon
Closure Type
Lace Up
Gender
Men's
Series
Core
Outsole Material
Rubber
Style Number
FQ0004754
Description
Rocky Core Waterproof Insulated Outdoor Boots RealTree Camo are great for hunting, with hiking or working outside. Inside, 400 grams of 3M Thinsulate Ultra Insulation provide protection from the cold without adding bulk. Guaranteed Rocky Waterproof Boot construction make sure your feet stay dry. The upper is a combination of full-grain leather and 900-denier nylon for strength and resistance to abrasions. The boots feature Realtree camouflage. A raised toe bumper and rubber on the toe and heel protect the footwear from cuts and abrasions in these hunting boots. The woven Rocky pull loop on the back of these 8-inch boots helps you get the boots on easily. The hard-wearing outsole is durable and aggressive to improve your stability and traction as you walk across uneven, rough or icy terrain. Comfort comes from a removable EVA footbed, as well as a padded collar and padded tongue. You want to get the most out of your hunting and outdoor experiences; lacing up these Rocky Core insulated waterproof boots helps you do that. View MoreAll RealTree Camo Gear All Mossy Oak Camo Gear All Scent Proof Hunting Gear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.