Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coronado, Oxford Shoe, 9 M, 3 in Height, Black

  • Mfr # RKC143

  • Zoro # G312156966


product price: $149.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Toe Type
Plain
Height
3 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKC143
Zoro #
G312156966
UPC #
193715446383
Country of Origin
Dominican Republic

Dimensions

Size
9
Footwear Width
M
Height
3 in

Details

Item
Oxford Shoe
Material
Leather
Color
Black
Toe Type
Plain
Waterproof
No
Closure Type
Lace Up
Series
Coronado
Style Number
RKC143
Outsole Material
Rubber

Description

The Rocky Coronado is built to move with you from water to land. The fast drying mesh upper with stretch collar offers faster drying times. The drainable Vibram Mega Grip outsole and speed drain polyurethane footbed and midsole allow for water to drain easily. Inside the shoe, the EVA insole has drainage vents as well for more efficient and faster drying. This shoe is built to fit majority of the fins in the marketplace. The reinforced Superfabric toe and heel help to prevent wear and tear when wearing with a fin. Easily transition from ship to shore with the Rocky Coronado.


  • • Light and flexible cement construction
  • • Military spec laces
  • • Engineered knit upper with stretch collar
  • • 3 Inches in height
  • • Reinforced Superfabric toe and heel
  • • Fast drying mesh
  • • Speed drain PU footbed and midsole
  • • GSA Compliant
  • • Sidewall Stitch Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.