Dry-Strike SRX, Men's 3 in Composite Toe Slip-On Work Shoe, Brown, 11, M, RKK0464

  • Mfr # RKK0464

  • Zoro # G712163557


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RKK0464
Series
Dry-Strike SRX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKK0464
Zoro #
G712163557
UPC #
193715545192
Country of Origin
Unknown

Dimensions

Size
11
Footwear Width
M
Height
3 in

Details

Item
Slip-On Work Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RKK0464
Series
Dry-Strike SRX
Outsole Material
Rubber
Upper Material
Leather

Description

We have expanded our original Dry Strike collection into the Dry Strike SRX. This 3in twin gore slip on composite toe shoe is built with full grain leather on our non marking oil & slip resisting Dry Strike outsole perfect for added grip around the marina or factory floor. This non metallic shoe also features a light and flexible cement construction with a removeable Ortholite ESD Shield footbed which provides protection from heel to toe that doesnt degrade over time while providing the highest level of ESD protection, comfort, and performance. This shoe meets ASTM F2413 protective toe and static dissipative classifcation valid only with original footbed.


  • • ASTM F2413 protective toe classification
  • • ASTM F2413 static-dissipative standard
  • • 3 Inches in height
  • • Full Grain Leather
  • • Light and flexible cement construction
  • • Non-Marking, Oil & Slip Resisting Dry-Strike Outsole
  • • Non-metallic
  • • Twin gore panels with larger opening for easier on/off
  • • Removable Ortholite® ESD Shield Footbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.