Shop ROCKY
See all product information
Create Account
Dry-Strike SRX Outdoor Shoe, Dark Earth, Size 10.5
- Mfr # RKS0698
- Zoro # G924234991
product price:Â
$
89.99
/pr
Key Features
Size
10.5
Footwear Style
Shoe
Color
Dark Earth
Footwear Width
W
Toe Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKS0698
- Zoro #
- G924234991
- UPC #
- 193715657987
- Country of Origin
- Viet Nam
- Footwear Style
- Shoe
- Item
- Rocky Dry-Strike SRX Outdoor Shoe
- Color
- Dark Earth
- Toe Type
- Round
- Upper Material
- Waterproof Full Grain Leather with 2mm Neoprene Half Sock
- Outsole Material
- Rubber
- Gender
- Men
- Waterproof
- No
Dimensions
- Size
- 10.5
- Footwear Width
- W
Description
Where water is near, the Rocky Dry-Strike SRX is built with our non-marking, oil & slip resisting Dry-Strike outsole, light & flexible cement construction, and Rocky Air-Port Lite sponge PU footbed with memory foam to give you comfort and confidence with every step. Our full-grain leather with neoprene half sock makes this shoe easy to slip on and off while the bungee laces provide a secure fit. Get out on the water with the highly favorited Dry-Strike SRX. Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Waterproof Full Grain Leather with 2mm Neoprene Half Sock 3 Inches in height Bungee Laces Light and flexible cement construction Non-Marking, Oil & Slip Resisting Dry-Strike Outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.